Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mobile ladder, 3 steps, 60" overall height

EW-47561-02
$472.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Easy access right where you need it
  • All-welded ladders ship completely set up
Ladder easily pulls forward onto 4” front mounted casters to wheel anywhere you need. In position, ladder rests securely on four large 2 ½” wide rubber pads. Steps are 7” deep and 26” wide; top step is 14” deep. Steel tube construction is 1” diameter and supports 300 lbs. Handrail height is 30”
Product Type Stools & Ladders
Dimensions (" H) 60





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title