Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mobile table, 24" x 60"

EW-47351-10
$388.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Capacity up to 1000 lbs!
These tables have non-marking, 5" polyurethane casters (all swivel and lock)—roll tables anywhere you need a sturdy surface. Durable welded steel construction is rugged enough to handle heavy loads.
Product Type High Capacity Carts
Dimensions 60 in x 24 in
Dimensions (" W) 24
Dimensions (" L) 60
Capacity (kg) 454
Capacity (lbs) 1000





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title