Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Modular Spill Control Platform; 4-drum, 60-gallon capacity

EW-86110-13
$380.00 USD/EACH

Usually ships in 8 days.
Qty

  • Connect multiple units for custom layout options
Platform system is constructed of HDPE for increased strength and excellent chemical compatibility. The grating is easy to remove—simplifies spill clean-up. Secure platforms together with built-in connections. Order optional ramp to attach to platform system for easy loading and unloading.
Capacity 60 gallon (227.1 L) spill capacity
Description 4 drum
Dimensions (in.) 52-1/2"W x 6-1/2"H x 51-1/2"D (133.4 x 16.5 x 130.8 cm)
Manufacturer number 1634
Model 1634

Accessories
Qty/Price
Availability

at $196.00 USD/EACH

Usually ships in 9 days.