Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Modular Test Tube Support System

EW-06733-00
$61.00 USD/EACH

    Cube modules are color coded for convenience. Rotate each cube independently—use several sizes of test tubes, culture tubes, or microcentrifuge tubes at the same time. Each system consists of four cubes and one support tray. Compatible with the following tubes: 15- and 50-mL conical; 12 x 75 mm, 13 x 100 mm, 16 x 125 mm, and 17 x 100 mm culture; and 1.5- and 2.0-mL microcentrifuge. Autoclavable.
    Product Type Test Tube Racks/Stands
    Tube size 15- and 50-mL conical; 12 x 75 mm, 13 x 100 mm, 16 x 125 mm, and 17 x 100 mm culture; and 1.5- and 2.0-mL microcentrifuge
    Material Polypropylene
    Length (in.) 9.625
    Width (in.) 4.0625
    Width (mm) 103
    Height (in.) 3.8125
    Length (mm) 244





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title