Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Modular stainless steel drying rack, 32 white pegs

EW-67035-00
$477.00 USD/EACH

  • Removable "snap-in" pegs and add-on accessories let you turn these drying racks into customized work stations in just seconds!
  • Corrosion-resistant 304 stainless steel (SS) racks and polypropylene pegs are easy to clean. Autoclavable.
  • Integral catch drain directs all drainage into the drip trough—prevents accidental drainage to the back of the rack.
  • Racks come with 6"L pegs, SS drain tube, and wall mounting bracket. Order add-on accessories, plugs, and additional pegs separately.

Assorted peg colors include yellow, orange, pink, red, green, light blue, dark blue, lilac, and purple.
Product Type Drying Racks/Stands
Material Stainless Steel
Dimensions 24"W x 30"H x 4"D
Width (in.) 24
Width (mm) 610

Build a complete system




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title