Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Mojonier 220V, centrifuge; 12 bottle capacity

EW-17360-45
$8,490.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty
    Use these centrifuges to perform acid hydrolysis for your fat analysis. Small centrifuge 17360-40 holds up to 8 Mojonnier flasks; large centrifuge 17360-45 holds up to 12 Mojonnier flasks.
    Centrifuges are constructed of 319 aluminum and polished to a satin finish. Both models feature sealed manual brakes and safety switch. Easily mount external motor switch up to 6-ft away. Switch is enclosed in an explosion-proof and waterproof housing.
    Product Type Extraction
    Max RCF 100 x g
    Speed range 600 rpm
    Max capacity 12 flasks
    Refrigerated No
    Power (VAC) 220
    Diameter 23"
    Max RCF (x g) 100
    Power (Hz) 50
    Dimensions 12" H

    Build a complete system




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title