Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Monobed deionizer, large capacity; 110 VAC

EW-01503-00
$235.00 USD/EACH

  • Reduce harmful ions in your system
  • Visually monitor water quality
  • Purifies water up to 15 to 18 MΩ-cm
This deionizer incorporates an ultrapure mixed bed ion exchange resin which contains a 1:1 chemical equivalent of cation and anion resins with a maximum capacity of 1400 grains as CaCO3. Yields water with a resistivity as high as 15 to 18 MΩ-cm.

A built-in monitor ensures water quality. If the resistivity falls below 0.2 MΩ-cm, the monitor light turns from green to red. To replace the exhausted resin quickly during a momentary shutdown of the system, order the resin refill (order separately). For a faster, more convenient resin replacement, use the ultrapure resin cartridge (order separately), capacity when used with cartridge is 1050 grains as CaCO3. The resin for both the refill and cartridge is an FDA-grade ultraclean resin designed for ultrapure water systems.
What's Included:
mounting bracket and two polypropylene elbows (3⁄4" NPT(M) x 3⁄8" hose barb) that accept 3⁄8" ID tubing.
Product Type Water Purification
Capacity 1050 grains as CaCO3
ASTM Water Grade Type I
Max flow rate 60 GPH (227 L/hr)
Inlet pressure (Max) 125 psi (8.6 bar)
Inlet port 3/4" NPT (F)
Inlet water temperature 100° F (38° C)
Dimensions 23-1/4"H x 7" dia
VAC 110

Accessories
Qty/Price
Availability
Resin, nuclear-grade
EW-01503-10

at $81.00 USD/EACH

In stock.

at $66.00 USD/EACH

In stock.




Technical Resources
  • MSDS 1 (135 B)
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title