Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Multi-Media Valve 2-Way, 1/8" NPT(F) A-Lok, 24 VDC

Parker  |   Mfr# 009-0089-900  |   Item# EW-01870-09

$354.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Available for order
or call to order
Qty

  • Offer outstanding potential for precision control in liquid and gas analysis
  • High speed—typical response time is <5 msec
  • Maximum pressure up to 1250 psi
  • Constructed of noncorroding, passivated stainless steel
  • Leak tight to 1 x 10-7 cc/sec/atm Helium
These rugged valves operate with high repeatability, combining high speed and high flow in a small size. Coils are rated continuous duty and are potted for protection from dust and dirt.
Product Type Solenoid Electric Valves (actuated)
Wetted materials 316L SS, PTFE, and seals
Material Seal: FKM
Max flow rate (air) 100 LPM
Max psi 100
Valve type required 3 way
Port size (NPT(F)) 0.125 in
Response <5 msec
Operating parameter 40 to 221°F (4 to 105°C)
Max temperature (º F) 221
Max temperature (º C) 105
Max pressure (psi) 100
Max pressure (bar) 6.9
Orifice (" Dia) 0.116
Media compatibility gases and liquids compatible with wetted materials
Power (VDC) 12
Brand Parker
Model 009-0089-900
Manufacturer number 009-0089-900

Accessories
Qty/Price
Availability

at $49.00 USD/EACH

In stock.




Technical Resources
Virtual Catalog (PDFs)
  • Catalog - Spanish
  • Catalog - English
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews