Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

NEOTEX neoprene-coated fiber liner, black

EW-09400-01
$312.00 USD/ROLL

quantity discounts Quantity Discounts
Order Discount Price
[X]
2 20% $249.60/ROLL
Usually ships in 10 days.
Qty
    Soft, pliable liners lie flat, conform to irregular surfaces. Reduce noise—serve as a soft cushion to deaden sound. Long lasting—durable materials protect longer than other types of matting. Withstand moderate heat, gasoline, and caustics. Easily cut to any size or shape. Autoclavable.
    Product Type Liners/Sheets
    Thickness 0.125 in (0.32 cm)
    Size 26 in W x 50 ft L (66.0 cm x 15 m)
    Color Black
    Material Neoprene-coated fiber
    Max temperature 250ºF (121°C)
    Mesh size 0.25 in
    Brand NEOTEX
    Manufacturer number 3070 BLACK
    Model 3070 BLACK





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title