Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

NIST-Traceable Calibration; 2-4-Point, Liquid-in-Glass Thermometer

SI-17006-03
$160.00 USD/EACH

Usually ships in 8 days.
Qty
    For thermometers, liquid baths, incubators, refrigerators, freezers, and more, InnoCal performs quality calibration to keep your temperature instruments and lab equipment accurate. Find your item below for more specifics on our calibration services.
    Bimetal or Dial Thermometers
  • Testing range is –197 to 1100°C (–323 to 2012°F)

  • Liquid-In-Glass Thermometers
  • InnoCal is the authorized service center for ERTCO brand liquid-in-glass (LIG) thermometers
  • We also calibrate any make and model of LIG thermometers

  • Thermometry Quality calibration service for all styles of thermometers with our accredited (ANSI/ISO/IEC 17025:2005) temperature calibrations.
  • Testing range from –197 to 1100°C (–323 to 2012°F) comparison; electrical simulation –270 to 2316°C (–454 to 4200°F)
  • Direct-comparison measurements to uncertainties as low as ±0.03°C + ¼ of the instruments’ resolution at a 95% confidence level
  • Calibration reports include measured data, emergent stem corrections, and ice point references as required to meet the most stringent quality and scientific requirements

  • Thermocouples
  • Calibration for all styles, such as bare wire, sheathed, grounded, ungrounded, or exposed junction probes.
  • All common types including: J, K, T, and E and the less common types such as R, S, N, B. Contact us if you don't see you type listed. We can do it!

  • RTDs and Thermistors
  • Meters at uncertainties as low as (K=2) ±0.21°C + 0.0001/°C
  • Our direct comparison methods—utilizing precision SPRTs, baths, chambers, or dry blocks—allow us to perform measurements from –80 to 1000°C (-112 to 1832 °F) at uncertainties as low as (K=2) ±0.018°C

  • Infrared (IR)
  • Testing range is –30 to 500°C (–22 to 932°F)
  • We perform NIST-traceable infrared calibrations using Fluke’s IR calibrators correcting for changing emissivities

  • Constant Temperature Equipment Including Refrigerators, Freezers, Incubators, and Ovens Regulatory and quality agencies such as the FDA and ISO have strict guidelines for the use of refrigerators, freezers, incubators, and ovens.
  • Testing can be done either at a single set point or through the range depending on your requirements.
  • Accuracy is confirmed using high-accuracy Precision Reference Thermometers (PRT’s).
  • Our metrologists can service most any brand of constant temperature equipment; call us for details and a quote

  • To meet your calibration needs:
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • FDA, EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays

  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A. View the sample certificates below to see how InnoCal provides more information than the rest of the industry.
    InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.Glass thermometers are one of the most common types of temperature instruments and are available in a variety of styles, sizes, and versions. Their unique characteristics of wide range, precision, repeatability, and quick response create a unique challenge for the metrologist who is calibrating these instruments. Calibrations for glass thermometers use direct comparison in high-stability liquid baths using Precision Reference Thermometers (PRTs) and Standard Platinum Resistance Thermometers (SPRTs) and displays. The glass thermometers are inspected for cracks and liquid-column separations before testing.
  • InnoCal is the authorized service center for ERTCO brand liquid-in-glass (LIG) thermometers
  • We also calibrate any make and model of LIG thermometers
  • Testing range for liquid-in-glass thermometers is from –80 to 300°C (–112 to 572°F)
  • Calibrated at specified number of points equidistant across the range of the instrument, and include a zero-degree measurement (if thermometer includes zero on its scale)
  • Direct-comparison measurements to uncertainties as low as ±0.03°C + 1/4 of the instruments’ resolution at a 95% confidence level

  • To meet your calibration needs:
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • FDA, EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays

  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A. View the sample certificates below to see how InnoCal provides more information than the rest of the industry.
    InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.Calibrations on glass thermometers are performed using direct comparison in high-stability liquid baths using high-precision PRT’s and SPRT’s and displays. Thermometers are inspected for cracks and liquid-column separations before testing. Measurements are performed at 2 to 4 points between -197 deg C and 550 deg C.

    Points are generally selected at the manufacturer’s specified points but customer-specified points can be accommodated. For certificates with more calibrations points, see 17006-05 for 5 to 9 points, and 17006-06 for 10 to 15 points.
    Brand InnoCal





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title