Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

NIST-Traceable Calibration; High Accuracy Humidity and Temperature

SI-17030-20
$199.00 USD/EACH

Usually ships in 7 days.
Qty

  • All calibration certificates contain as-found and as-left data , estimated measurement uncertainties (emu’s) and test uncertainty ratios (TUR’s) at no additional cost!
  • NIST-traceable calibration allows you to confirm that the specific asset you purchase does in fact meet the manufacturer’s published specification
  • FDA, EPA, USDA, ISO and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays

  • Testing range from 5 to 90% RH at uncertainties as low as
  • (K=2) ±0.59% RH
  • Testing at three points: 30, 60, and 80% RH with one temperature point
  • at ambient (22 to 25C)
All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025 and MIL-STD-45662A. See the sample certificate under the “More Info” section to see how InnoCal’s certificates provide more information in a concise manner than the rest of the industry.

InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory which is technically proficient and committed to quality and customer-focused continuous improvement. Our scope of A2LA accreditation can be found under the “More Info” section.
Our highly-trained technicians provide NIST-traceable accredited humidity
calibrations using Condensation Chilled Mirror Hygrometer technology in
a dedicated environmental chamber.
Product Type Humidity Calibrations
Calibration points Three humidity test points (30, 60, and 80% RH) and one temperature test point at ambient (22 to 25°C)





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title