Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

NIST-Traceable Calibration; Pressure / Vacuum (For gauges with accuracy 0.75% or < 0.75%)

SI-17040-12
$140.00 USD/EACH

Usually ships in 4 days.
Qty

  • All calibration certificates contain as-found and as-left data , estimated measurement uncertainties (emu’s) and test uncertainty ratios (TUR’s) at no additional cost!
  • NIST-traceable calibration allows you to confirm that the specific asset you purchase does in fact meet the manufacturer’s published specification
  • FDA, EPA, USDA, ISO and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays
All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025 and MIL-STD-45662A. See the sample certificate under the “More Info” section to see how InnoCal’s certificates provide more information in a concise manner than the rest of the industry.

InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory which is technically proficient and committed to quality and customer-focused continuous improvement. Our scope of A2LA accreditation can be found under the “More Info” section.
Calibrations on pressure and vacuum gauges are performed using direct comparison against ultra-precise quartz reference transducers. Pressure measurements can be taken up to 20,000 psi and vacuum measurements down to 29.2 inches of Mercury. The calibration consists of 10 points upscale and 10 points downscale across the range of the instrument.





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title