Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Nickel/stainless steel laboratory spatula, with 1 1/8"L spooned end and 1 5/8"L flat squared end

SI-06369-16
$28.75 USD/PACKAGE of 3

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $25.88/PACKAGE of 3
30 15% $24.44/PACKAGE of 3
120 20% $23.00/PACKAGE of 3
    Nickel/stainless steel spatulas come in a variety of end styles. All spatulas have a glazed finish, except for models 06369-05, and -16 which have a mirror finish.
    Product Type Spatulas
    Overall length 8.875 in
    Sterile Yes
    Quantity 3
    Material Nickel/Stainless Steel





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title