Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Nor-Lake Premier Lab Refrigerator w/Alarm, Glass, 52 cu ft; 115V/60Hz

Nor-Lake  |   Mfr# NSPR522WWG/0  |   Item# EW-44173-92

$7,135.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 5 days.
Qty

  • Maximum capacity for storage of your valuable samples
  • Energy Star models conserve energy and save money
  • Standard lock keeps samples secure
  • Top-mounted compressor maximizes interior storage space
Heavy duty refrigeration system is top mounted to maximize your storage space. Forced air flow is ideal for temperature uniformity throughout the unit. LED microprocessor control features adjustable temperature from 2 to 10°C and includes both an audible and visual alarm with remote contacts, to ensure your samples remain at your desired temperature. Constructed of white epoxy coated galvinized steel, the high density polyurethane foam insulation helps maintain the set temperature.

Solid-door units are Energy Star rated for maximum energy conservation. The glass-door units feature full size, double pane glass with anti-condensate heating wires to maintain full view of samples at all time. All models feature an interior light which is switch activated for easier viewing of your samples.
What's Included:
power cord and casters.
Product Type Refrigerator
Capacity (cu ft) 52
Capacity (Liters) 1472
Dimensions (interior) 51"W x 59"H x 30"D (129.5cm W x 149.9cm H x 76.2cm D)
Dimensions (overall) 55"W x 80-3/8"H x 35-1/2"D (139.7cm W x 204.2cm H x 90.2cm D)
Min Temp - Refrigerator (º C) 2
Min Temp - Refrigerator (º F) 35.6
Max Temp - Refrigerator (º C) 10
Max Temp - Refrigerator (º F) 50
No. of doors 2 Glass
No. of shelves 6
Power (Hz) 60
Power (Amps) 10.7
Power (watts) 15
Alarm Audible & Visual
Cabinet construction White enamel
Battery backup None
Temp control Microprocessor Control
Qty/ea 1
Manufacturer number NSPR522WWG/0
Brand Nor-Lake
Display LED
Power (VAC) 115





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews