Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Oakton Benchtop CON 2700 Meter with Probe and Stand

Item# EW-35412-00

$946.00 USD/EACH
$851.40 USD/EACH

Are you a reseller or buying in bulk? Call us today.

  • Advanced meter for benchtop conductivity measurement!
  • Space-saving design takes up less room on the bench than other meters
  • Large display lets you see your measurements from across the lab

More features of the Oakton Benchtop CON 2700 Meter...

Oakton CON 2700 Meter features adjustable temperature coefficient for better accuracy, and selectable cell constant for very high or low range measurements. Selectable manual or automatic temperature compensation gives greater precision. Water-resistant membrane keypad and convenient pull-out reference guide provide useful features for the lab.

Meter has advanced features for GLP-compliant readings—all calibration and stored data are stamped with time/date. Advanced setup options allow you to customize the meter to your needs. Informative display shows measurements together with temperature, electrode status, calibration points, time, and date all at once! Bright backlight helps you view readings under all conditions. Visual stability indicator informs you when measurements have stabilized, eliminating guesswork. Nonvolatile memory stores up to 500 data sets. Programmable functions include datalogging intervals, limit alarms, and password protection. Data is easily exported to a computer via RS-232 port. Order RS-232 cable and optional RS-232 to USB adapter separately.

What’s included: conductivity/temperature probe 35412-10, electrode stand, and universal 100/240 VAC power supply.

For full specifications and operating instructions please view the instruction manual
Product Type Conductivity Meter
Meter style Benchtop
Resistivity accuracy ±1% full scale
Resistivity resolution 0.01 m ohm; 0.001, 0.01 k ohm; 0.01, 0.1 ohm
Resistivity range 2.000 ohm to 20.0 m ohm
Conductivity accuracy ±1% full scale
Conductivity range 0.0 to 20.00, 0 to 200.0, 0 to 2000 µS; 0 to 20.00, 0 to 500.0 mS
Conductivity resolution 0.01, 0.1 µS; 0.001, 0.01, 0.1 mS
Range (Conductivity) 0 µS to 500 mS
Range (TDS) 0 to 500 ppt
Range (Salinity) 0 to 80 ppt
Range (Resistivity) 0 to 20.00 M ohm
Range (Temperature °C) -10 to 110
Range (Temperature °F) 14 to 230
Salinity resolution 0.01, 0.1 ppm; 0.001, 0.01, 0.1 ppt
Resolution (Temperature) 0.1
Resolution (Conductivity) 0.01, 0.1 µS; 0.001, 0.01, 0.1 mS
Resolution (TDS) 0.01, 0.1 ppm, 0.001, 0.01, 0.1 ppt
Resolution (Resistivity) 0.01 m ohm, 0.001, 0.01 k ohm, 0.01, 0.1 ohm
Salinity accuracy ±1% full scale
Resolution (Salinity) 0.01, 0.1 ppm; 0.001, 0.01 ppt
TDS range 0.050 to 500.0 ppt
Accuracy (Temperature) ±0.5°C
Accuracy (Resistivity) ±1% full-scale
TDS resolution 0.01, 0.1 ppm; 0.001, 0.01, 0.1 ppt
Accuracy (Conductivity) ±1% full-scale
Accuracy (TDS) ±1% of reading
Accuracy (Salinity) ±1.0% full-scale
Temperature compensation Automatic or manual
Temp range 32.0 to 212°F (0.0 to 100.0°C)
Display LCD
Interface RS-232
Calibration Up to 6 points
Qty/ea 1
Power 100 to 240 VAC, 50/60 Hz
Datalogging (points) 500
CE Compliance Yes
Brand Oakton
Dimensions (" W) 6-7/8
Dimensions (" H) 2-3/4
Dimensions (" L) 6-1/8
Temp resolution 0.1°F or °C
Temp accuracy ±0.5°F (±0.3°C)
Temp compensation Automatic or manual, adjustable from 0.0 to 10% per °F/°C
Cell constant 0.010 to 10.000
Output RS-232
TDS accuracy ±1% full scale
Model CON 2700


at $42.75 USD/EACH

In stock.

at $45.25 $40.72 USD/EACH

In stock.

at $112.00 USD/EACH

In stock.

at $151.00 USD/EACH

In stock.

at $146.00 $131.40 USD/EACH

In stock.

at $112.00 $100.80 USD/EACH

In stock.

at $176.00 $158.40 USD/EACH

Available for order
or call 1-888-358-4705 to order

at $226.00 $203.40 USD/EACH

Usually ships in 11 days.

at $176.00 $158.40 USD/EACH

Usually ships in 14 days.

at $126.00 USD/EACH
Usually ships in 10 days.

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought