dummy
EW-35604-01
Call 1-888-358-4705 for availability.
Qty:
- Autoranging conductivity with temperature measurement
- CON 6+ meters have five auto-ranging measurement modesup to 200.0 mS (200.0 ppt)
- Temperature readout in °C with the push of a button
- Rubber boot with built-in stand protects meter and adds functionality
These microprocessor-based meters feature easy, push-button operation that offers high accuracy at an extremely affordable price. A quick and easy single-point calibration covers all five ranges with the CON 6+ meters; for greater precision, single points can be calibrated within each of the five measurement ranges.
Additional features include a convenient Hold function and auto-off function that shuts meter off after 20 minutes of nonuse. Programming functions allow customization of meter for temperature compensation, temperature coefficient, normalization, and cell constant for better accuracy in varying applications.
What's Included:
protective rubber boot with stand, conductivity/temperature probe (K = 1.0), and four AAA batteries.
Kits include: protective rubber boot with stand, conductivity/temperature probe (K = 1.0),
calibration solutions, sample bottles, rinse bottle, hard plastic carrying case, and four AAA batteries.
| Product Type |
Conductivity Meter |
| Meter style |
Portable |
| Dimensions (" W) |
5-1/2 |
| Dimensions (" H) |
2-3/4 |
| Dimensions (" D) |
1-5/16 |
| Dimensions (" L) |
5-1/8 (probe) |
| Dimensions (" Dia) |
5/8 (probe) |
| Range (Conductivity) |
0 µS to 200 mS |
| Range (Temperature °C) |
10 to 110 |
| Range (Temperature °F) |
14 to 230 |
| Resolution (Temperature) |
0.1 |
| Resolution (Conductivity) |
0.01, 0.1 µS; 0.001, 0.01, 0.1 mS |
| Accuracy (Temperature) |
±0.5°C |
| Accuracy (Conductivity) |
±1% full-scale |
| Temperature compensation |
Automatic or manual |
| Display |
LCD |
| Calibration |
Up to 5 points |
| Power |
Four AAA batteries (included) |
| Battery life |
>100 hours |
| CE Compliance |
Yes |
| Brand |
Oakton |
| Model |
CON 6+ |
at $21.25 USD/PACKAGE of 12
In stock.
at $159.00 USD/EACH
In stock.
at $155.00 USD/EACH
In stock.
at $159.00 USD/EACH
Call 1-888-358-4705 for availability.
at $115.00 USD/EACH
Usually ships in 9 days.
Technical Resources
Virtual Catalog (PDFs)
More info
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334