dummy
EW-35640-20
- Ideal for testing water quality, wastewater, surface water, groundwater, or drinking water
- Stores and outputs 100 data sets with temperature in °C or °F
- Download data via optional RS-232 cable
Meter displays dissolved oxygen (DO) readings in mg/L, ppm, or % saturation with simultaneous temperature display in °F or °C. Independent 100% and 0% calibration points provide high accuracy over the entire range. Increase reading accuracy by entering barometric pressure and salinitymeter automatically calculates offset.
Electrode diagnostics are easily completed with the electrode slope, zero offset, and millivolt display options. Download data via optional RS-232 cable (order separately).
What's Included:
Datalog Assist PC software on CD-ROM and batteries.
Meter with probe adds: galvanic dissolved oxygen probe (35640-50).
Meter kit further adds: storage bottles, and hard plastic carrying case.
| Product Type |
Dissolved Oxygen Meter |
| Meter style |
Portable |
| Dimensions (" W) |
3-1/2 |
| Dimensions (" H) |
1-3/4 |
| Dimensions (" L) |
7-1/2 |
| Range (Salinity) |
0 to 50 ppt |
| Range (Dissolved oxygen) |
0 to 19.99mg/L |
| Range (Temperature °C) |
5 to 50 |
| Range (Temperature °F) |
23 to 221 |
| Resolution (Temperature) |
0.1 |
| Accuracy (Temperature) |
±0.5°C |
| Accuracy (Dissolved Oxygen) |
±1.5% full scale |
| Temperature compensation |
Automatic |
| Display |
LCD |
| Power |
Four AAA batteries (included), optional universal AC adapter |
| Datalogging (points) |
100 |
| CE Compliance |
Yes |
| Brand |
Oakton |
| Model |
DO 110 |
at $16.50 USD/PINT
In stock.
at $21.25 USD/PACKAGE of 12
In stock.
at $55.00 USD/EACH
In stock.
at $72.00 USD/EACH
In stock.
at $32.50 USD/EACH
In stock.
at $415.00 USD/EACH
In stock.
at $463.00 USD/EACH
In stock.
at $555.00 USD/EACH
Call 1-888-358-4705 for availability.
at $711.00 USD/EACH
Call 1-888-358-4705 for availability.
at $101.00 USD/EACH
In stock.
at $64.00 USD/EACH
In stock.
at $115.00 USD/EACH
Usually ships in 16 days.
Technical Resources
Virtual Catalog (PDFs)
More info
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334