dummy
EW-35643-12
- High accuracy combined with economical pricing
- Low-maintenance, galvanic probe requires no warm-up time
- Includes protective rubber boot which also functions as a benchtop stand
This meter is a great value. The ranges work to test water quality in wastewater, surface water, groundwater, or drinking water. LCD shows results in ppm or mg/L with enunciators to aid in use and troubleshooting. Six simple buttons allow for freezing measurements, toggling between display units and temperature results, setup, calibration, and automatic barometric and salinity compensation after manual parameter inputs. Additional benefits of the simple design allow you to view electrode slope, zero offset, and millivolt values for electrode diagnostics.
What's Included:
electrolyte solution, membrane cap, protective rubber boot/stand, and four AAA batteries.
Kit adds: two membrane caps, solution bottles, rinse bottle, and hard plastic carrying case.
| Product Type |
Dissolved Oxygen Meter |
| Meter style |
Portable |
| Dimensions (" W) |
5-3/4 |
| Dimensions (" H) |
2-3/4 |
| Dimensions (" D) |
1-3/8 |
| Range (Salinity) |
0 to 50 ppt |
| Range (Dissolved oxygen) |
0 to 19.99mg/L |
| Range (Temperature °C) |
5 to 50 |
| Range (Temperature °F) |
23 to 221 |
| Resolution (Temperature) |
0.1 |
| Accuracy (Temperature) |
±0.5°C |
| Accuracy (Dissolved Oxygen) |
±1.5% full scale |
| Temperature compensation |
Automatic |
| Display |
LCD |
| Power |
Four AAA batteries (included) |
| Battery life |
700 hours |
| CE Compliance |
Yes |
| Brand |
Oakton |
at $21.25 USD/PACKAGE of 12
In stock.
at $302.00 USD/EACH
In stock.
at $316.00 USD/EACH
Call 1-888-358-4705 for availability.
at $359.00 USD/EACH
Call 1-888-358-4705 for availability.
at $61.00 USD/EACH
In stock.
at $115.00 USD/EACH
Usually ships in 16 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334