Oakton ECTestr 11 dual-range, pin-style pocket conductivity tester

Representative image only.
Oakton Item # EW-35662-30
Dual-range measurements increase application range
  • Replaceable sensor prolongs the life of your instrument
  • Single or one point per range calibration
  • Auto shutoff, low-battery indicator, error messages
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Meter TypeTester
  • Display typeLCD
  • CalibrationUp to 3 points
  • Conductivity Accuracy±1% FS
  • Temperature Accuracy±0.9°F (±0.5°C)
  • Temperature compensationAutomatic
  • WaterproofYes
  • Battery4 x A76 batteries (included)
  • Battery life (hr)150
  • Width (cm)16.51
  • Diameter (cm)3.81
  • Width (in)6 1/2
  • Diameter (in)1 1/2
  • Descriptiondual-range, pin-style pocket conductivity tester
  • Warranty1 year
1 Year WarrantyConformite EuropeenneIP 67ISO9001:2000 Certified Supplier

Key Features

  • Replaceable sensor prolongs the life of your instrument
  • Single or one point per range calibration
  • Auto shutoff, low-battery indicator, error messages
  • 1 year warranty

More About this Item

Never watch a tester sink to the bottom of your tank or pond! These waterproof testers float, so there’s no need to worry. Valox® housing and stainless steel electrodes offer good chemical compatibility and durability. Instrument features a replaceable sensor. Reuse the meter body many times without losing waterproof and dustproof protection.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At1-800-323-4340
Live chat