Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Oakton ECTestr 11+ multi-range, cup-style pocket conductivity tester

EW-35662-35
$112.00 USD/EACH

  • Operate as either a cup-style or dip-style tester for greater flexibility
  • Automatically or manually select measuring range
  • Waterproof, dustproof housings float
  • Push-button calibration, HOLD function, and error messages
Use these testers for either cup-style or dip-style measurements. For cup style, pour a small amount of your sample directly into the sensor cup until it overflows; for dip style, simply immerse tester tip into sample. Replaceable sensor lets you reuse meter body many times over. Valox® housing and stainless steel electrodes for good chemical compatibility.

Note: Before measuring, calibrate tester as either cup style or dip style (depending on intended method of use).
What's Included:
protective plastic storage case, lanyard, and batteries
Product Type Conductivity Tester
Meter style Tester
Dimensions (" L) 6-1/2
Dimensions (" Dia) 1-1/2
Range (Conductivity) 0 µS to 20.00 mS
Range (Temperature °C) 5 to 50
Range (Temperature °F) 23 to 221
Resolution (Temperature) 0.1
Resolution (Conductivity) 0.1, 1 µS; 0.01 mS
Accuracy (Temperature) ±0.5°C
Accuracy (Conductivity) ±1% full-scale
Temperature compensation Automatic
Display LCD
Calibration Up to 3 points
Waterproof Yes
Power Four 1.5 V batteries (included)
Battery life 150 hours
CE Compliance Yes
Brand Oakton
Model ECTestr 11+

Accessories
Qty/Price
Availability

at $15.50 USD/PACKAGE of 6

In stock.

at $27.80 USD/EACH

In stock.

at $60.00 USD/EACH

In stock.

at $41.50 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $65.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title