Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Oakton EcoTestr Salt pocket salinity tester

EW-35462-50
$69.00 USD/EACH

  • Low-cost salt meter with long-life nonreplaceable sensor
  • IP67-rated waterproof, dustproof housing that floats in dropped in water
  • Factory calibrated against NaCl standards
  • Convenient clip for pocket or belt hanging
Ideal for spot checking NaCl-based samples under a tight budget. Ergonomic display eliminates the need to turn your head or tilt the tester. Additional features include single-button digital calibration, auto-shutoff, and display hold function.
What's Included:
four 1.5 V button cell batteries.
Product Type Salinity Tester
Meter style Tester
Dimensions (" W) 1-5/8
Dimensions (" H) 1-1/8
Dimensions (" L) 6-1/4
Range (Salinity) 0 to 10 ppt
Resolution (Temperature) 0.1
Resolution (Conductivity) 0.1 ppt, 0.01%
Resolution (Salinity) 0.1 ppt, 0.01%
Accuracy (Temperature) ±0.5°C
Accuracy (Salinity) ±1.0% full-scale
Temperature compensation Automatic
Display LCD
Calibration 1 point
Waterproof Yes
Power Four 1.5 V batteries (included)
Battery life > 200 hours
CE Compliance Yes
Brand Oakton
Model EcoTestr Salt

Accessories
Qty/Price
Availability

at $15.50 USD/PACKAGE of 6

In stock.
Calibrations
Qty/Price
Availability

at $65.00 USD/EACH
Usually ships in 8 days.
Upgraded Model
Qty/Price
Availability

at $101.00 USD/EACH
In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title