Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Oakton Stopwatch

EW-35002-11
$17.00 USD/EACH

    Economical and rugged stopwatch features separate stop/stop and reset buttons. Includes alarm clock that shows time of day and day of week. Also includes split-mode timing to freeze the split-time display while total timing continues. Water-, dust-, and shock-resistant.

    What's included: 46"L neck cord and 1.5 V button cell battery.

    Timing capacity 24 hours
    Product Type Stopwatches
    Display LCD,0.375 in H
    Count direction Up
    Alarm 1 min beep
    Resolution 0.01/1 sec
    Timing modes Single-event, lap, cumulative split
    Battery included 1.5 V button cell
    Dimensions 2 in W x 2.625 in H x 0.5 in D
    Accuracy ±5 sec/day
    Brand Oakton
    Manufacturer number ST083000-CP
    Model ST083000-CP

    Calibrations
    Qty/Price
    Availability

    at $55.00 USD/EACH
    Usually ships in 4 days.




    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title