| Product Type |
Thermocouple meter |
| Resolution |
0.1°F/°C between -99.9 to 999.9°, 1° below -99.9° and above 999.9° |
| Accuracy |
Below -148 °F (-99.9 °C): ±0.25% of reading ±2 °F (±1 °C) Above -148 °F (-99.9 °C): ±0.1% of reading ±0.7 °F (±0.4 °C) |
| Min temperature (º F) |
-418 |
| Min temperature (º C) |
-250 |
| Max temperature (º F) |
3272 |
| Max temperature (º C) |
1800 |
| Temp range |
Type J: -346 to 2192°F (-2100 to 1200°C), Type K: -418 to 2501°F (-250 to 1372°C), Type T: -418 to 752°F (-250 to 400°C), Type E: -418 to 1832°F (-250 to 1000°C) |
| Display |
4-digit LCD, 2.25 in x 1.5 in backlit viewing area |
| Low battery indicator |
Yes |
| Battery life |
400 hours |
| Dimensions |
4 in W x 7 in H x 2 in D (with protective boot) |
| Power |
Three AA batteries |
| Brand |
Oakton |
| Manufacturer number |
CPTEMP100 |
| Model |
CPTEMP100 |