Oakton Temp-9500 Multiparameter Temperature Controller with USB Output, 115V

EW-89800-03
$1,150.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 13 days or sooner.
Qty

  • Outlet receptacle allows for direct plug-in of heating devices
  • Advanced design allows for quicker and more reliable results
  • Improved display with easy-to-use interface

  • Heater output is a standard USA 5-15R receptacle
The Oakton temperature controllers can be used for a wide variety of applications. Provides excellent control accuracy and power capabilities, making them ideal for pilot process plants, R & D labs, or for OEM requirements.

Probe type—Accept eight thermocouple types with miniconnectors.

Features—Rear panel output receptacle for direct plug-in of heaters and other resistive devices. Field calibrations help to improve system accuracy by entering the offset value to correct for individual probe error. Simultaneously view both the measured and set point on the two-line alphanumeric display. Temperature scale selectable to read in °F, °C, K (Kelvin), or °R (Rankine). Front panel indicates output and alarm conditions. Multiple control modes from simple On/Off control to sophisticated autotuning PID control.

Safety features—Output power to load device is automatically shut down in the event of a broken sensor or control loop break. Overtemp frature protection shuts down the system if the user- settable over-temperature or timer is exceeded. Outlet power receptacle is fused separately from the controller for added safety. Audible and visual out-of-range alarms are also included.The Temp-9500 Multiparameter controller accept 8 thermocouple types with mini-connectors, thermistor probes with 1/4" phono plugs, RTD probes with standard 3-pin ANSI connectors, or Oakton®/Digi-Sense® RTD probe connector.

The Temp-9500 also features data logging, ramp-and-soak profiling for more complicated processes, USB computer interface, alarm relay, and free software that features real-time graphing.
What's Included:
The 115 VAC models include a 6-ft (1.8-m) power cord with US standard plug; the 230 VAC models feature an IEC cord set with 6-15P plug. Built-in grid support bracket allows the unit to be mounted onto a laboratory frame or grid.
Control input (thermocouple) Yes
Control input (RTD) Yes
Control input (Thermistor) Yes
Control output 1 Power receptacle rated for 115 VAC 15 A max
Control output 2 Relay: SPDT rated from 24VAC 1 A max; resistive
Alarm output Yes
Communication output USB
Min temperature (º C) -200
Max temperature (º C) 1800
Min temperature (º F) -328
Max temperature (º F) 2502
Dimensions (" H) 3-3/4
Dimensions (" D) 9
Resolution 0.1°; 1° above 999.9° and below -99.9°
Accuracy RTD and Types J, K, T, E, N: ±0.1% of span
Types B, R, S: ±0.2% of span.
Thermistor 0.4 of span ±0.7°F (0.5°c)
Span equals: 1000°F (540°C) min.
Brand Oakton
Model Temp-9500
Manufacturer number 104A 89800-03
Dimensions (" W) 8
Display OLCD
Power (VAC) 115
Product Type Temperature control

Accessories
Qty/Price
Availability

at $106.00 USD/EACH

In stock.

at $106.00 USD/EACH

Available for order.
Need it sooner?
Calibrations
Qty/Price
Availability

at $120.00 USD/EACH
Usually ships in 7 days.

at $160.00 USD/EACH
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
 
3.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

(1 of 1 customers found this review helpful)

 
3.0

Out of Spec! Cost me a great deal of

By Jonesy

from Idaho Falls, ID

Pros

    Cons

      Best Uses

        I can't believe something brand new could be sold that does not meet specs?? I might recommend this if the company fixes and replaces ASAP. I haven't used equipment yet due to the cal lab out of spec situation. The company has agreed to replace/fix. They were very easy to work with so far.

        • Was this a gift?:
        • No

        Displaying review 1

        Back to top