Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Oakton Temperature Compensated Barometer, 930 to 1070 mbar, 698 to 802 mm Hg

EW-03316-72
$303.00 USD/EACH

  • Monitor barometric pressure with these wall-mount barometers
Oakton® Temperature Compensated Barometers measure atmospheric pressure in millibar (mbar) and inches Hg or millibar and mm Hg. Barometers also monitor temperature and provide temperature compensation with a built-in bi-metal thermometer. Ideal for monitoring impending weather changes. Barometers are encased in brass, with bezel for bulkhead mounting. Measure 2"D x 6.1" dia.
Product Type Barometer
Barometric pressure resolution 1 mbar (1 mm Hg)
Barometric pressure range 930 to 1070 mbar (698 to 802 mm Hg)
Barometric pressure accuracy ±1 mbar (
Temp accuracy +/- 1.8 degrees F
Temp range -10 to 50°C
Display analog
Dimensions 2" D x 6.1" Diameter
Brand Oakton
Manufacturer number 7610-20 (MMHG/MB)

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 5 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title