dummy
EW-35700-00
- Switch-selectable °F or °C scale
Easily mount this thermohygrometer in your office, laboratory, greenhouse, or food storage environments. This thermohygrometer remains accurate and stable without maintenance or adjustments. Case is constructed of corrosion-resistant ABS plastic.
What's included: battery, mounting bracket, and screws.
| Product Type |
Thermohygrometer |
| RH range |
20 to 100% |
| RH accuracy |
±4% |
| RH resolution |
2% |
| Max temperature (º C) |
72 |
| Temp accuracy |
±1.8°F (±1.0°C) |
| Temp resolution |
0.1°F (0.1°C) |
| Response time |
1 minute |
| Display |
RH: analog Temperature: 3.5-digit LCD, 0.50 in H |
| Max temperature (º F) |
160 |
| Min temperature (º F) |
0 |
| Min temperature (º C) |
-18 |
| Temp range |
0 to 160°F (-18 to 72°C) |
| RH range (Max) |
100% |
| RH range (min) |
20% |
| Dimensions |
5 in dia x 1.125 in D |
| Power |
one 1.5 V AA battery (included) |
| Brand |
Oakton |
| Manufacturer number |
7542-00 |
| Model |
7542-00 |
at $33.69 USD/EACH
Call 1-888-358-4705 for availability.
at $7.50 USD/PACKAGE of 4
In stock.
at $140.00 USD/EACH
Usually ships in 7 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334