Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Oakton pH electrode, glass body, refillable, double-junction, 3-ft (0.9-m) cable, BNC connector

EW-35805-04
$128.00 USD/EACH

  • Outstanding value at an economical cost!
  • Compatible with all Oakton brand pH meters
Oakton combination electrodes are available in a variety of styles to meet the needs of your application. Epoxy electrodes are impact resistant and provide exellent durability for field applications. Glass electrodes withstand aggressive chemicals. Choose junction and tip style based on the needs of your application. All electrodes feature Ag/AgCl reference cells.
What's Included:
direct-connect models include a BNC connector. Other models add a 3.3-ft (1-m) cable.
Product Type pH Electrode
Body type Glass
Reference junction Double-junction
pH range 0 to 12
Temperature range 32 to 212°F (0 to 100°C)
Reference cell type Ag/AgCl
Cable length 3-ft (0.9-m)
Connector BNC
Built-in ATC No
Brand Oakton

Accessories
Qty/Price
Availability

at $23.50 USD/PACKAGE

In stock.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title