Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Adventurer Pro Toploading Balance, 4100 g x 0.1 g, 115 VAC

EW-11018-10
$975.00 USD/EACH

  • The most complete balance in its class!
  • SmarText™ software guides users through application use and balance setup
  • QuadraStance™ design provides superior footprint stability
  • RS-232 interface allows connection to a PC or printer
Since its introduction, the Ohaus Adventurer Pro has established itself as the industry’s most versatile balance— it counts, it sums, it holds and it delivers traceable results.
Users frustrated by navigating tight spaces will welcome the frameless, flip-top draft shield featured on analytical and high precision models. Designed without a top rail for the glass doors, the draft shield allows easy access into the weighing chamber, helps to eliminate spillage, and reduces waste. To help avoid contamination, all doors, including the front and back glass panels, are easy to remove, and replace. The stainless steel bottom is fast and easy to clean.

Ohaus’ Smart Text balance software utilizes text prompts to guide users through application use and balance setup.

What's Included:
AC power adapter with 6-ft (1.8 m) power cord, weigh below hook, security bracket, and protective cover
Product Type Toploading Balances
Calibration External
Capacity (g) 4100
Capacity (oz) 144.6
Housing dimensions 7-1/2" W x 2-13/16" H x 10" D
Pan size (L x W) 5-13/16" x 6-15/16" (14.8 x 17.6 cm)
Readability (g) 0.1
Linearity (g) ±0.2
Repeatability (g) ±0.1
Weighing units mg, g, kg, oz, lb, ct, dwt, troy, ounce, grain, Newton, tael (3), momme, tical, baht, mesghal, tola, custom
Weighing modes weighing, animal/dynamic, parts counting with automatic sample recalibration, percent weighing, checkweighing, totalization, display hold
Stability filters three user-defined filter modes for vibration and drafts
Power (VAC) 115
Battery 4 AA batteries
Output RS-232
Power 50/60 Hz
Brand Ohaus
Model AV4101

Accessories
Qty/Price
Availability

at $57.00 USD/EACH

Usually ships in 10 days.
Cable, RS-232, 9-pin
EW-11018-94

at $115.00 USD/EACH

Usually ships in 7 days.

at $329.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title