Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus CS Compact Scale, 2000 g x 1 g

EW-11003-12
$121.00 USD/EACH

  • Compact, portable scales are ideal for use in light industrial, field, or office use
  • RF protected for use in production areas
  • Digital keypad calibration with external weight
  • Overload and underload indicators
The OHAUS Compact Scale is a lightweight, portable scale perfectly suited for use in laboratory, industrial, education and home use applications. Applications can include forensic testing, quality control, formulation, soil sampling, postal weighing and dietary needs.

Scales feature a large weighing platform and can adequately handle large samples including oversized letters. In addition, the standard stainless steel platform is removable for easy cleaning.

The low profile design is truly portable when powered by 3 “AA” batteries (included). A standard AC adapter can also be used to power the scales when used in a more permanent location.

These scales offer easy operation with 2 clearly marked buttons, low battery indicator and auto shut-off to conserve battery life. Mechanical and software overload protection minimizes damage to weighing cell.
What's Included:
3 AA batteries and 120 VAC adapter with plug
Product Type Portable Balances
Accuracy ±1 g
Auto shutoff 5 minutes no activity (battery operation only)
Calibration External
Capacity (g) 2000
Capacity (oz) 70.5
Housing dimensions 13.3 x 3.8 x 19.1 cm
Dimensions (" W) 5-1/4
Dimensions (" H) 1-1/2
Dimensions (" D) 7-1/2
Display LCD 0.4" (11 mm)
Pan size (dia) 5-3/4" (14.6 cm)
Readability (g) 1
Weighing units g, lb:oz
Stabilization time 3 seconds
Power (VAC) 120
Battery 3 AA batteries
Stability Indicator Yes
Brand Ohaus
Model CS-2000

Accessories
Qty/Price
Availability

at $36.70 USD/EACH

Usually ships in 8 days.

at $61.00 USD/EACH

Call 1-888-358-4705 for availability.

at $31.00 USD/EACH

Call 1-888-358-4705 for availability.

at $34.00 USD/EACH

Usually ships in 11 days.

at $151.00 USD/EACH

Call 1-888-358-4705 for availability.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.
Replacement parts
Qty/Price
Availability

at $7.50 USD/PACKAGE of 4
In stock.




Technical Resources
  • Instruction Manual.pdf
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title