Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Catapult 1000 Shipping Scale C-11P20, 44lb x 0.02lb / 20kg x 0.01kg

EW-11600-15
$186.00 USD/EACH

  • OHAUS CatapultTM 1000 compact bench scales offer users reliable and precise performance in an affordable, compact design.
  • Ultra Portable Design – Catapult 1000 is easy to transport and hold with it’s light weight, battery operation, and built in handles
  • Durable – Overload protection is designed into Catapult 1000 weigh cells and makes the scale ideal for tough environments where capacity is exceeded regularly
  • Most Value in its Class – All Catapult 1000 scales come standard with dynamic weighing mode, auto shut-off, battery or AC power, and unparalleled OHAUS durability
The Catapult 1000 family offers three capacities, from 20 lb up to 165 lb, reading in pounds and kilograms, with both weighing and dynamic weighing modes. Catapult 1000 scales are easy to transport and carry with built in carrying handles. Other standard features include an AC power pack, as well as battery operation with power saving auto-shut off mode. OHAUS Catapult 1000 series compact bench scales are the perfect solution for home use, general shipping applications, veterinary weighing, and other dry weighing applications where low cost, portability, and precision are required.
What's Included:
Standard AC power adapter
Product Type Shipping Scales
Auto shutoff Yes
Calibration External
Capacity (g) 20000
Capacity (kg) 20
Capacity (lbs) 44
Housing dimensions 10.5 x 12.0 x 2.4 in / 266 x 304 x 60 mm
Dimensions (" W) 12
Dimensions (" H) 2.4
Dimensions (" D) 10.5
Display 1 x 2.8 in / 26 x 70 mm, 7 segment 4 digit LCD
Display column height 1 x 2.8 in / 26 x 70 mm
Platform dimensions 11.0 x 12.4 in / 280 x 316 mm
Readability (kg) 0.01
Readability (lbs) 0.02
Weighing units lb, kg
Stabilization time 2 seconds
Power (VAC) AC powered
Battery (3) ‘C’ batteries
Temp range 41° F (5° C) to 104° F (40° C) at 10% to 80% relative humidity, non-condensing
Low battery indicator Yes
Languages english
Brand Ohaus
Model C11P20





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title