Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Defender 3000 Washdown Industrial Scale, 150 Kg X 0.02 Kg, 115 VAC

EW-01006-77
$745.00 USD/EACH

  • Rugged design for industrial weighing and counting applications
  • 304 stainless steel platform with painted carbon steel frame and IP67-rated load cell
  • Parts counting mode with selectable sample sizes, last sample size, and average piece weight data
  • Built-in RS-232 for printing and data connection
  • Display indicator offers flexible mounting capabilities for unlimited placement options
  • Built-in rechargeable battery operation allows portability
The Defender 3000 features a simple, yet rugged, tubular-frame base design and indicators with tactile keys, backlit LCD, built-in rechargeable battery operation and flexible mounting capabilities.
What's Included:
Indicator, display column, AC power adapter, and internal rechargeable lead acid battery
Product Type Bench/Floor Industrial Scales
Calibration External
Capacity (kg) 150
Capacity (lbs) 331
Overload capacity 125%
Display 6-digit, 7-segment backlit LCD, 1" high digits
Display column height 36" (91.4 cm)
Platform size (L x W) 21-5/8" x 16-1/2" (54.9 x 41.9 cm)
Readability (g) 20
Linearity (g) ±20
Repeatability (g) ±20
Max count resolution 1:10,000
Weighing units g, kg, oz, lb, lb:oz
Stabilization time Within 2 seconds
Power (VAC) 115
Battery 100-hour internal rechargeable lead acid battery (included)
Output RS-232
Brand Ohaus
Model D31P150BL

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title