Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus Defender 5000 Industrial Scale, 300 Kg X 0.05 Kg (large Base)

EW-11901-87
$1,384.00 USD/EACH

Usually ships in 8 days.
Qty

  • Rugged construction for demanding industrial operations
  • Base and indicator connect via convenient quick-connect plug
  • Display hold mode for weighing large packages holds last stable weight on display until cleared
  • Stainless steel pans and painted steel frames provide maximum durability, rigidity, and structural integrity
  • Features include counting, percent weighing, dynamic/animal weighing, and checkweighing modes
These heavy-duty industrial bench scales combine an ABS plastic indicator with painted steel base and column for demanding industrial environments. Ideal for shipping, receiving, production, packaging, and general commercial weighing applications. Scales feature a maximum counting resolution to 1:300,000, an easy-to-operate four-key membrane keypad, and high-visibility LCD with bright backlight.
What's Included:
Table/wall mount brackets, mounting column, and 100 to 240 VAC indicator
Product Type Bench/Floor Industrial Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 300
Capacity (lbs) 600
Construction ABS plastic indicator, stainles steel removable weighing platform, painted steel column and base construction, aluminum load cell
Overload capacity 150%
Display LCD
Max displayed resolution 1:6000
Display column height 26-3/4" (67.9 cm)
Platform dimensions 21-3/4" x 16-1/2" x 5" (55.2 x 41.9 x 12.7 cm)
Readability (g) 50
Readability (lbs) 0.1
Linearity (g) ±50
Repeatability (g) ±50
Max count resolution 1:300,000
Weighing units kg, g, lb, oz, lb:oz, custom unit
Stabilization time Within 2 seconds
Power (VAC) 100/240
Battery 6 C batteries (not included)
Output RS-232
Power 50/60 Hz
Brand Ohaus
Model D51P300HX2

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title