| Product Type |
Bench/Floor Industrial Scales |
| Auto shutoff |
Yes |
| Calibration |
External |
| Capacity (kg) |
60 |
| Capacity (lbs) |
150 |
| Construction |
ABS plastic indicator, stainles steel removable weighing platform, painted steel column and base construction, aluminum load cell |
| Overload capacity |
150% |
| Display |
LCD |
| Max displayed resolution |
1:7500 |
| Display column height |
26-3/4" (67.9 cm) |
| Platform dimensions |
19-3/4" x 15-3/4" x 4" (50.2 x 40 x 10.2 cm) |
| Readability (g) |
10 |
| Readability (lbs) |
0.02 |
| Linearity (g) |
±10 |
| Repeatability (g) |
±10 |
| Max count resolution |
1:300,000 |
| Weighing units |
kg, g, lb, oz, lb:oz, custom unit |
| Stabilization time |
Within 2 seconds |
| Power (VAC) |
100/240 |
| Battery |
6 C batteries (not included) |
| Output |
RS-232 |
| Power |
50/60 Hz |
| Brand |
Ohaus |
| Model |
D51P60HL2 |