Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Dial-Type Hanging Spring Scale, 2000g X 20g, & 20N X 0.25N

EW-11100-61
$24.00 USD/EACH

Usually ships in 8 days.
Qty

  • Rugged shatterproof plastic and metal design — perfect for general weighing
  • Large, graduated dial faceplate is easy to read
  • Color-coded faceplates differentiate capacities
  • Pull-type design features an internal spring mechanism
  • Display measurements in grams, Newtons, or ounces (depending on model)
The laboratory balance has come a long way from the standardized polished pebbles used in 2400 BC to measure the weight of goods. It is now a common tool used by industries to provide solid, accurate performance and durability for long-term reliability. You can find a laboratory balance in a variety of categories. There’s a sturdy laboratory balance which is great for teaching. You can also pick one that focuses on precision. And there’s even a laboratory balance for use outside the laboratory. Cole-Parmer has a list of balances to choose from. You can select from Ohaus Cent-O-Gram and Dial-O-Gram. These products provide accuracy and the convenience of an integrated weigh-below balance while allowing students to visualize mass measurement principles. They are also designed with a hanging pan system. There’s also the Denver Summit Analytical which features a backlight display and is known for its precision. There are literally thousands choices but Cole-Parmer also offers an easy-to-use guide to pick the laboratory balance perfect for your needs.
Product Type Mechanical Balances
Calibration External
Capacity (g) 2000
Capacity (kg) 2
Capacity (oz) 71
Capacity (lbs) 4.4
Capacity (N) 20
Housing dimensions 7.6 x 20.3 cm
Dimensions (" W) 3
Dimensions (" H) 8
Display Colored Face Plate
Readability (g) 20
Readability (N) 0.2
Weighing units Grams, Newtons
Languages English
Brand Ohaus
Model 8014-MN





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title