Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus EC Counting Scale, 3000 g x 0.1 g, 115 VAC

EW-11100-01
$591.00 USD/EACH

Usually ships in 5 days.
Qty

  • Accuracy, durability, and portability in a practical design
  • Three-window, backlit LCD with fast display of weight, average piece weight, and parts count
  • Full-counting numeric keypad
  • Pre-set tare and dedicated TARE and SAMPLE keys for fast operation
  • Ten Average Piece Weight (APW) memory locations for commonly counted parts
  • Integrated carry handles and an internal rechargeable battery offer portability
  • Adjustable filtering level and Auto-Zero tracking for weighing in industrial conditions
Ohaus EC Series counting scales are economical and offer accuracy, durability, and portability in one practical design. Ideally suited for annual inventories, parts rooms, rentals, and other counting applications. The internal counting resolution of 1:600,000 ensures fast, accurate counting.
What's Included:
AC power adapter, 80-hour internal rechargeable battery, and protective in-use cover
Product Type Counting Scales
Calibration External
Capacity (kg) 3
Capacity (lbs) 6
Overload capacity 120%
Housing dimensions 32.5 x 11.4 x 33 cm
Dimensions (" W) 12-13/16
Dimensions (" H) 4-1/2
Dimensions (" D) 13
Display LCD
Pan size (L x W) 11-5/8" x 8-15/16" (29.5 x 22.7 cm)
Readability (g) 0.1
Repeatability (g) 0.1
Weighing units g, lb
Stabilization time
Power (VAC) 115
Battery internal rechargeable battery
Brand Ohaus
Model EC3

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title