Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Explorer High Capacity Toploading Balance, 32,000g Internal Calibration, 115VAC

EW-11011-62
$4,780.00 USD/EACH

Usually ships in 6 days.
Qty

  • Ingenious modular design with improved performance
  • Cursor keys help you navigate through display functions
  • High resolution backlit dot matrix display
  • Parts countying, percent weighing, animal weighing, checkweighing, filling and GNT

  • Autocal™ automatic internal calibration ensures results are accurate
The Explorer Pro offers an ultra-simple and innovative user interface with on screen text prompts and scroll down menus. One-step operation guides you through Explorer Pro’s application modes with a single button press. The high-resolution display is easy to view and displays only the information you want to see.
High Capacity Models feature capacities up to 32,000 g and readabilities to 0.1 g. The extra large 11"L x 14"W platform is ideal for laboratory and industrial applications in concrete/asphalt production, agriculture and quality control. High capacity models have been upgraded with check and differential weighing, statistical functions, formulation, and filling features.
The Explorer Pro is perfect for university research, teaching laboratories, general lab and industrial applications.
What’s included: laboratory balance, and power cord. High capacity models include a below-balance weighing hook and AC adapter, security bracket, in-use cover and 5-language display text.
Product Type Toploading Balances
Calibration Internal
Capacity (g) 32000
Capacity (oz) 1,128.8
Housing dimensions 14" W x 5-1/2H" x 17-1/2D"
Readability (g) 0.1
Readability (dual range) 0.1
Linearity (g) 0.4
Repeatability (g) 0.1
Weighing units g, kg, lb, oz, ozt, ct, dwt
Power (VAC) 115
Output RS-232
Brand Ohaus
Model EP32001C

Accessories
Qty/Price
Availability

at $57.00 USD/EACH

Usually ships in 10 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title