Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Harvard Triple Balance, 2000g X 0.1g, two beam, Stainless Steel plates

EW-11110-21
$307.00 USD/EACH

Usually ships in 8 days.
Qty

  • Two-pan design is ideal for comparative weighing
  • Comparative weighing to determine the difference in mass between two objects
  • Select models have a tare beam to accommodate containers up to 225g
  • Magnetic damping speeds up weigh times
  • Built-in sliding masses
Product Type Mechanical Balances
Balance type double-beam
Beam calibrations front beam: 10g x 0.1g, rear beam: 200g x 10g
Calibration External
Capacity (g) 2000
Capacity (kg) 2
Capacity (oz) 70.5
Capacity (lbs) 4.4
Housing dimensions 35.5 x 24.1 x 17.8 cm
Dimensions (" W) 14
Dimensions (" H) 9-1/2
Dimensions (" D) 7
Pan size (dia) 6" (15.2 cm)
Readability (g) 0.1
Weighing units g
Languages English





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title