Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus MB45 Moisture Analyzer 45 g X 0.001 g, 120 VAC

EW-01002-80
$3,624.00 USD/EACH

Discontinued
Qty

  • Versatile and rugged design for continuous operation in food and beverage, quality control, environmental, and many other applications
  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels
Ohaus MB Series moisture analyzers are the quick, effective, and affordable solution to measure moisture content. These moisture analyzers cover a wider variety of weighing applications in the pharmaceutical, chemical and research industries with excellent repeatability properties for consistent, accurate testing.
MB45 Advanced Moisture Analyzer features a sample capacity of 45 g, with a readability of 0.001 g and repeatability to 0.015% (with 10 g sample). An integrated database stores up to 50 drying procedures for maximizing productivity; simply recall the test from memory and begin.
What's Included:
50 sample pans, fiber pads, in-use cover, and 6-ft (1.8 m) power cord
Product Type Moisture Balance
Calibration External
Capacity (g) 45
Heater type Halogen
Housing dimensions 7-1/2"W x 6-1/4"H x 13-7/8"D
Power (VAC) 120
Readability 0.01%/0.001 g
Repeatability 0.05% (3 g sample)
Temperature range (º C) (low) 50
Temperature range (º C) (high) 200
Timer (min) 0.1 to 120
Output RS-232
Brand Ohaus

Accessories
Qty/Price
Availability

at $43.00 USD/EACH

In stock.
Replacement parts
Qty/Price
Availability

at $47.00 USD/PACKAGE
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title