Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus MB Moisture Determination Balance, Mb23 110 G X 0.01 G 120VAC

EW-01002-81
$2,595.00 USD/EACH

  • Versatile and rugged design for continuous operation in food and beverage, quality control, environmental, and many other applications
  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels
Ohaus MB Series moisture analyzers are the quick, effective, and affordable solution to measure moisture content. These moisture analyzers cover a wider variety of weighing applications in the pharmaceutical, chemical and research industries with excellent repeatability properties for consistent, accurate testing.
MB23 and MB25 Basic Moisture Analyzers are ideal for textile applications and combine durable construction with easy one-button setup. These moisture balances offer weighing capacity up to 110 g, a large backlit LCD, standard RS232 port, and a choice of halogen or infrared heating.
What's Included:
50 sample pans, fiber pads, in-use cover, and 6-ft (1.8 m) power cord
Product Type Moisture Balances
Calibration External
Capacity (g) 110
Capacity (oz) 3.9
Heater type Infrared
Housing dimensions 6-1/2"W x 5"H x 11"D (16.5 x 12.7 x 27.9 cm)
Pan size (dia) 3-1/2" (8.9 cm)
Power (VAC) 120
Readability 0.001 g
Repeatability ±0.3% (3 g sample)
Temperature range (º C) (low) 50
Temperature range (º C) (high) 160
Timer (min) 1 to 99
Weighing units g, or % moisture, temperature, time
Output RS-232
Brand Ohaus

Accessories
Qty/Price
Availability

at $171.50 USD/CASE of 1000

In stock.

at $467.00 USD/EACH

In stock.

at $11.00 USD/EACH

Usually ships in 7 days.

at $115.00 USD/EACH

Usually ships in 7 days.

at $549.00 USD/EACH

Usually ships in 7 days.

at $10.00 USD/EACH

Usually ships in 7 days.

at $32.00 USD/EACH

Usually ships in 7 days.

at $115.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title