Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus MB Standard Moisture Determination Balance, Mb35 35 G X 0.002 G 120VAC

EW-01002-83
$3,675.00 USD/EACH

  • Versatile and rugged design for continuous operation in food and beverage, quality control, environmental, and many other applications
  • Choice of infrared or halogen heat source and programmable operation satisfy a wider variety of applications
  • Durable, compact construction ensures dependable, long-term operation within minimum benchtop space
  • Straightforward operation speeds up routine testing applications and accommodates operators of all skill levels

  • Sample pan holder included.
Ohaus MB Series moisture analyzers are the quick, effective, and affordable solution to measure moisture content. These moisture analyzers cover a wider variety of weighing applications in the pharmaceutical, chemical and research industries with excellent repeatability properties for consistent, accurate testing.
MB35 Standard Moisture Analyzers offer additional performance features for food, wastewater, quality control, and agriculture applications. These moisture analyzers feature a maximum weighing capacity of 35 g, simplified user interface with 3-key navigation and setup, and straightforward one-step testing procedure. The bright LCD provides English, Spanish, and French instructions and displays % moisture, actual weight, actual temperature, and test time parameters.
What's Included:
50 sample pans, fiber pads, in-use cover, and 6-ft (1.8 m) power cord
Product Type Moisture Balances
Calibration External
Capacity (g) 35
Capacity (oz) 1.2
Heater type Halogen
Housing dimensions 7-1/2"W x 6"H x 14-1/4"D (19.1 x 15.2 x 36.2 cm)
Pan size (dia) 3-1/2" (8.9 cm)
Power (VAC) 120
Readability 0.002 g
Repeatability ±0.18% (3 g sample)
Temperature range (º C) (low) 50
Temperature range (º C) (high) 160
Timer (min) 1 to 120
Weighing units % moisture, % solids, % regain, statistics, time, temperature, weight (g), test ID, drying curve
Output RS-232
Brand Ohaus

Accessories
Qty/Price
Availability

at $171.50 USD/CASE of 1000

In stock.

at $467.00 USD/EACH

In stock.

at $11.00 USD/EACH

Usually ships in 7 days.

at $115.00 USD/EACH

Usually ships in 7 days.

at $549.00 USD/EACH

Usually ships in 7 days.

at $10.00 USD/EACH

Usually ships in 7 days.

at $32.00 USD/EACH

Usually ships in 7 days.

at $115.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Leasing Available
    Financing is avaliable for many of our products.

    See Details
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title