Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus Ranger Advanced Compact Scale RP35LM, 77lb x 0.0002lb / 35kg x 0.0001kg

EW-11600-63
$3,714.00 USD/EACH

Usually ships in 10 days.
Qty

  • Outstanding performance in the most demanding applications.
  • Ranger Count scales offer high performance strain gauge loadcells supporting resolutions to 1:30,000, while the Ranger Count Plus incorporates a MFR loadcell for resolutions up to 1:300,000
  • Rugged cast aluminum housings with removable stainless steel weighing pans, tough painted finishes, and sealed front panels
  • Weigh in lb, oz, kg, g, or metric tonne units
  • Large, backlit LCD display
  • Built-in AC with hardwired plug
  • RS232 interface included for connection to printers and systems
The OHAUS Ranger™ line of compact counting scales has been upgraded and expanded with new software and enhanced microprocessors for even better performance in demanding industrial applications. Every Ranger Count features a large, backlit LCD display with fast display of weighing results within 2 seconds, as well as an RS232 port for quick connectivity to printers and systems. For use in applications requiring additional filtering, the Ranger series now includes dynamic weighing software allowing weigh determination where vibration is an issue.
Product Type Counting Scales
Auto shutoff Yes
Calibration External
Capacity (g) 35000
Capacity (kg) 35
Capacity (lbs) 77.162
Housing dimensions 14.2 x 14.6 x 4.5 in / 36 x 37 x 11.5 cm
Dimensions (" W) 14.2
Dimensions (" H) 4.5
Dimensions (" D) 14.6
Display Backlit LCD with 7 digits 0.63”/16mm high and capacity guide
Display column height 0.63”/16mm
Platform dimensions 14 x 9.5 in / 35 x 24 cm
Readability (g) 0.1
Readability (kg) 0.0001
Readability (lbs) 0.0002
Weighing units lb, oz, kg, g, t
Stabilization time ~ 1 second
Power (VAC) Internal, hardwired AC included
Temp range 50° to 86°F / 10° to 30°C
RS-232 interface RS232 bi-directional interface
Languages english
Output RS232C, bi-directional
Brand Ohaus
Model RP35LM





Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title