| Product Type |
Compact Industrial Scales |
| Calibration |
External |
| Capacity (g) |
6000 |
| Capacity (kg) |
6 |
| Capacity (lbs) |
13.2275 |
| Housing dimensions |
10.5 x 13.2 x 4 in / 26.5 x 33.5 x 10 cm |
| Dimensions (" W) |
10.5 |
| Dimensions (" H) |
4 |
| Dimensions (" D) |
13.2 |
| Display |
0.63 inch / 16 mm digit height (backlit LCD) |
| Display column height |
0.63 inch / 16 mm |
| Platform dimensions |
9.5 x 8 in / 24 x 20 cm |
| Readability (g) |
0.2 |
| Readability (kg) |
0.0002 |
| Readability (lbs) |
0.0005 |
| Weighing units |
lb, oz, g, kg |
| Stabilization time |
2 seconds |
| Power (VAC) |
Internal AC adapter |
| Temp range |
14° F to 104° F / - 10° C to 40° C |
| RS-232 interface |
RS232 bi-directional interface |
| Languages |
english |
| Output |
RS232 bi-directional interface, |
| Brand |
Ohaus |
| Model |
RD6RSW |