Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Ohaus SD Shipping Scales, 75 Kg X 0.05 Kg, w/ Large Platform (115 VAC)

EW-11901-50
$325.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Designed for shipping, receiving, and general industrial weighing applications
  • Flexible mounting—remote indicator with coiled cable may be placed up to 9 feet away for eye-level mounting
  • Battery operable for greater portability— auto shutoff feature helps extend battery life
These bench scales feature a durable painted steel platform, remote indicator with two tactile function keys, battery operation, and flexible mounting capabilities. Ideal for home office, mail room, shipping and receiving, and general industrial weighing.
What's Included:
AC adapter and table/wall mounting brackets
Product Type Shipping Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 75
Capacity (lbs) 165
Display 4-digit, 7-segment LCD, 0.8" H
Platform size (L x W) 20-1/2" x 15-3/4" (52.1 x 40 cm) nontreaded
Readability (g) 50
Readability (lbs) 0.1
Linearity (g) ±50
Repeatability (g) ±50
Max count resolution 1:1650
Weighing units kg, lb
Stabilization time 3 seconds or less
Power (VAC) 115
Battery 3 C batteries (not included)
Brand Ohaus
Model SD75L

Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title