Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus Scout Pro Portable Balance, 200 g, 115 VAC

EW-11010-50
$387.00 USD/EACH

  • Superior performance and easy two-button operation
  • Excellent shock resistance and overload protection
  • Software lock switch and integrated transport lock
  • Parts counting with auto optimization, % weighing, totalization, and display hold
  • Optional snap-in RS-232 and USB interfaces are easy to install
Scout Pro balances may be connected to a printer for convenient record-keeping.

For printer set up, order Thermal Printer 11901-47, and USB interface (11010-94 ) or RS232 interface (11010-92) separately. Add adapter 11901-58 for use with RS232 interface.
What's Included:
Weigh-below hook, AC adapter, calibration mass (200-, 400-, and 600g models)
Product Type Portable Balances
Calibration External
Capacity (g) 200
Capacity (oz) 7.1
Housing dimensions 19.1 x 5.4 x 21 cm
Dimensions (" W) 7-1/2
Dimensions (" H) 2-1/8
Dimensions (" D) 8-1/4
Pan size (dia) 4-3/4" (12.1 cm)
Readability (g) 0.01
Linearity (g) ±0.01
Repeatability (g) ±0.01
Weighing units g, kg, oz, lb, lb:oz, t, dwt
Power (VAC) 115
Battery 4 AA batteries (not included)
Stability Indicator Yes
Output RS-232 / USB / auxiliary
Brand Ohaus
Model SP202

Accessories
Qty/Price
Availability

at $145.00 USD/SET of 1

In stock.

at $7.50 USD/PACKAGE of 4

In stock.

at $57.00 USD/EACH

Usually ships in 10 days.

at $99.00 USD/EACH

In stock.

at $99.00 USD/EACH

In stock.

at $467.00 USD/EACH

In stock.

at $19.00 USD/EACH

Usually ships in 7 days.
Related products
Qty/Price
Availability

at $138.00 USD/EACH
In stock.

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title