Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus Valor 1000 Compact Industrial Scale, 30,000 G X 5 G, 230 VAC

EW-11011-38
$210.00 USD/EACH

Usually ships in 7 days.
Qty

  • Economical, multipurpose weighing in a compact precision scale
  • THIS SCALE IS NOT WASHDOWN RATED
  • Included internal rechargeable battery offers portability and up to 100 hours of battery life
  • Perform routine weighing, accumulation, and checkweighing tasks with 4-button keypad and simple, menu-driven operation
  • Straightforward, intuitive display indicators including over/accept/under, center of zero, stability, net, sum, weighing units, and battery charge status
  • Stainless steel weighing platform can be removed for easy cleanup
Ohaus Valor 1000 compact precision scales are an economical choice for your basic weighing needs. Standard software includes checkweighing mode, accumulation mode and multiple units of measure. Each scale includes a long lasting internal rechargeable battery for portability and convenience.
What's Included:
AC power adapter and internal rechargeable lead acid battery
Product Type Compact Industrial Scales
Auto shutoff Yes
Calibration External
Capacity (kg) 30
Capacity (lbs) 66.1
Housing dimensions 25.4 x 11 x 30.5 cm
Dimensions (" W) 10
Dimensions (" H) 4-5/16
Dimensions (" D) 12
Display 6-digit, 7-segment with blue LED backlight, 20-mm high digits
Platform size (L x W) 10" x 7" (25.4 x 17.8 cm)
Readability (g) 5
Linearity (g) ±5
Repeatability (g) ±5
Weighing units g, kg, lb, oz
Stabilization time Within 3 seconds
Power (VAC) 230
Battery internal rechargeable battery (included)
Stability Indicator Yes
Brand Ohaus
Model V11P30-230VAC

Accessories
Qty/Price
Availability

at $853.00 USD/EACH

Call 1-888-358-4705 for availability.
Related products
Qty/Price
Availability

at $105.00 USD/PACKAGE of 500
In stock.

at $43.00 USD/EACH
In stock.

at $55.00 USD/EACH
In stock.

at $1,030.00 USD/EACH
Usually ships in 31 days or sooner.

at $38.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title