Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Ohaus Valor 3000 Xtreme Portion Control Scale, 200g X 0.01g;230VAC

EW-11011-88
$557.00 USD/EACH

Usually ships in 7 days.
Qty

  • Extreme performance in an extremely rugged stainless steel design
  • No exposed screws or edges—perfect for food testing and service environments
  • All stainless steel design with shock and overload protection for tough environments
  • NSF certified, USDA-AMS accepted, and HACCP-certified
  • Washdown IP65-rated models may be rinsed clean with sprayed water
These compact industrial balances offer an extremely rugged design for long-term performance in tough environments. Valor is NSF certified, USDA-AMS accepted, and supports HACCP-certified systems. Washdown IP65-rated models may be rinsed clean with sprayed water. No exposed screws or edges make these balances perfect for food testing and service environments and offer easy cleanup. Ohaus’ classic SmarText™-driven interface includes a brilliant backlit display and the Yes/No menu navigation offers fast, user-intuitive operation. User-adjustable stability settings and resolutions allow the Valor 3000 series to operate accurately in drafty and unstable environments.
What's Included:
AC power adapter
Product Type Portion Control Balances
Calibration External
Capacity (kg) 0.2
Capacity (lbs) 0.4
Housing dimensions 18.6 x 7.6 x 21.6 cm
Dimensions (" W) 7-5/16
Dimensions (" H) 3
Dimensions (" D) 8-1/2
Display LCD
Pan size (dia) 4-3/4" (12.1 cm)
Readability (g) 0.01
Linearity (g) ±0.01
Repeatability (g) 0.01
Weighing units g, fractional or decimal oz, kg, lb, lb:oz, fluid oz
Power (VAC) 230
Battery 4 C batteries (not included)
Stability Indicator Yes
Brand Ohaus
Model V31XH202+230VAC

Accessories
Qty/Price
Availability

at $12.55 USD/PACKAGE of 4

In stock.
Related products
Qty/Price
Availability

at $43.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 7 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title