Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Oil mist filterwith drain back feature, 16 cfm, 1"-20 fine(M)

EW-79775-35
$255.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • FOR A COMPLETE SYSTEM…
  • Fittings ……… 261-297, 1182
  • Pressure gauges ……………. 725-751
  • Tubing ………….. 1140-1155, 1182
Oil mist filters eliminate oil residue from collecting in your work area. Filters contain polyester-wrapped fiberglass elements that coalesce 99.97% of emitted oil. Match the free-air capacity of your pump and outlet port size to the filter (for adapters, enter "fittings" into the online "Catalog Search" box and click "Search"). Construction is nickel-chrome plated steel.
Free air capacity 16 cfm
Port size 1"-20 fine
Maximum temperature 200°F (93°C)
Dimensions 7 1/8"H x 5-1/2" dia

Accessories
Qty/Price
Availability

at $41.50 USD/EACH

Usually ships in 10 days or sooner.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title