Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Oilless Air Compressor, Piston compressor pump, 1.3 cfm, 115 VAC

EW-07054-26
$405.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Provides higher flow rates—up to 11 cfm.
  • Designed to maintain performance, even after extended use
What"s included: safety valve, filter/silencer, and terminal box (for hard wiring; no power cord included).
Product Type Air Compressors
Free air capacity 1.3 cfm
hp 1/6
Amps 1
Thread size 1/4" NPT(F)
Wetted parts PTFE, Stainless Steel, and Aluminum
Port size 1/4" NPT(F)
Duty cycle Continuous
Dimensions 11.625" L x 5.625" W x 8.5" H
Power (VAC) 115





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title