Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Open Heated Acrylic Bath, AC-200 controller, 12-19 liter capacity, 115VAC/60Hz

EW-12132-70
$2,756.00 USD/EACH

Call 1-888-358-4705 for availability.
Qty

  • Economical alternative to stainless steel baths
  • Control temperatures up to 65°C
  • Two controller options to precisely suit your requirements
These versatile baths provide additional features and flexibility than previous heated baths. Each unit features a removable controller that can be positioned for viewing on all four sides. Intuitive controller with bright digital display allows for easier operation and more precise control. Modify your display by choosing from multiple languages, a temperature resolution of 0.1 or 0.001, and a temperature display in Fahrenheit, Celsius, or Kelvin. High-temperature acoustic and optical alarms protect your samples and equipment from damage. Transparent acrylic baths handle temperatures to 65°C and allow more visibility of samples for better control. All models have inlet/outlet connections for external heating applications.Advanced (AC) Controllers have all the same features as the SC models with a larger LCD display, but also includes a powerful three-speed force/suction pump for external open and closed loop applications. Additional features include seven languages (English, German, French, Spanish, Italian, Chinese and Japanese), remote temperature sensing (with optional remote sensor). The AC 200 model also offers one 10 step ramp program and a USB port for serial communication (USB not included on AC150).
What's Included:
6-ft (1.8-m) power cord with plug, M16 x 1 connection and adapters for included 8- and 12-mm hose barb fittings with clamps for external connections.
Product Type Water Bath
Bath type Heated Water Bath
Capacity (Liters) 19
Min temperature (º C) Ambient
Max temperature (º C) 80
Temp control PID
Temp display Digital
Temp sensor Pt RTD
Temp stability ±0.015°C
High-temperature cutoff Yes
Low-level cutoff Yes
Working area (" W) 11-7/8
Working area (" L) 12-5/8
Working area (" D) 5-1/8
Wetted materials stainless steel; polymers include: Polyvinylidenefluoride/hexafluoropropene (Viton®), ethylene propylene diene monomer (EPDM); polyphenylene sulfide (PPS); Polyetherimide (PEI); liquid crystal polymer (Vectra®)
Heater wattage 1200 W
Pump type Force and Suction
Max pump pressure (psi) 11.7
Max pump pressure (mbar) 805
Max flow rate (Liters/min) 21
Power (VAC) 115
Power (Hz) 60
Display LCD
CE Compliance Yes

Calibrations
Qty/Price
Availability

at $250.00 USD/EACH
Usually ships in 21 days.




Technical Resources
  • Instruction Manual
  • Virtual Catalog (PDFs)
  • 13-14 Catalog
  •  
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title