Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register
 

Optional Attachable Task Light with Clip for Arc Flash Face Shield

EW-86436-18
$66.00 USD/EACH

Usually ships in 6 days.
Qty
    Unique weight-balancing design allows the face shield to sit in a balanced, compact position centered over the top of the hard hat when not needed. The shield easily slides into stowed position with one hand and can be quickly removed from the hard hat. Upper bracket ventilation features reduces fogging
    and lowers CO2 levels.

    • 12 cal/cm2 Arc Thermal Protective Value (ATPV) rating
    • 7-1/2" x 20" (191 x 508 mm) viewing area
    • Extra light tint for increased visibility
    • Absorbs >99.9% of harmful UV radiation
    • Meets ANSI Z87.1 and tested to ASTM F2178 specifications
    • Optional antifog inner lens features an air-spaced design that further decreases fogging
    • Optional task light features a high-intensity LED light; purchase two for lighting on both sides of the face shield
    • Optional transparent chin guard increases your peripheral view for improved awareness and safety





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View product categories by: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title